Beli burner control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Burner Controls
    Mulai

    Rp30.999.900

    SIEMENS Burner Controls
    Deskripsi:
    SIEMENS Burner Controls for the supervision of 1- or 2-stage gas or gas / oil burners of small to medium capacity (typically up to 350 kW), with or without fan, in intermittent operation.
    atribut:
    • Mains Voltage (V): AC 220 - 15%...AC 240+10%
    • Input Current at Terminal 12 (A): max. 5 within the permissible voltage range AC 187...264V or AC 195...253V
    • Current Rating Terminal 3 (A): max. 3 (15A for max. 0.5s)
    • Current Rating Terminals 4, 5 and 7 (A): max. 2
    • Current Rating Terminals 9 and 10 (A): max. 1
    • Cable Length Terminals 8 and 10 (m): 20 at 100pF/m
    • Current Rating Terminal 12 (A): max. 5
    • Degree of Protection: IP 40, when built in, with the exception of the connection area (terminal base)
    • Detector Cable Laid Separately (m): 20
    • Dimensions (WxHxD) (mm): 91x62.5x62.5
    • Main Frequency (Hz): 50...60 ± 6%
    • Perm. Cable Lengths (m): max. 3 at 100pF/m line capacitance
    • Power Consumption (V/A): 3
    • Primary Fuse (A): max. 10 (slow)
    • Weight (g): approx. 230
  2. AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Gas)
    Mulai

    Rp15.999.900

    AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Gas)
    atribut:
    • Material: Main and stainless (SUS304)
    • Size (mm): 89x88x34 (excluding the burner head)
    • Function: ignition and combustion / combustion of the burner tube, and monitor auto power off (240 minutes)
    • Conformity Gas: city gas and natural gas butane gas
    • Continuous Combustion Time (minute): Fixed for 60
    • Ignition Method: microprocessor control
    • Accessories: For natural gas (city gas), propane / butane gas nozzles x 1 piece, hose connector, drivers, wrench
    • Package Size (mm): 175x220x130
    • Power Supply: AC100 to 240 V 50 / 60Hz (AC adapter attached)
  3. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  4. Shinfuji Burner Thermometer For Smoker
    Mulai

    Rp169.900

    Shinfuji Burner Thermometer For Smoker
    Deskripsi:
    SOTO brand smoked thermometer. Temperature control is essential for smoking. You can immediately see the temperature inside the smoker.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 14
    • DiameterxLength L (Φmmxmm): 37x102
    • Measurement Range (°C): 0 to 200
  5. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  6. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  7. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.199.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  8. Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Mulai

    Rp18.900

    Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Deskripsi:
    Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkas
    atribut:
    • Dimensions (cm): 5.7x5.3x1.4
    • Battery: 1 x AAA
    • Material: Plastik ABS
  9. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  10. KRISBOW Termometer Food Grade
    Mulai

    Rp999.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  11. Golden Flying Fish Wok Carbon Steel (Wajan)
    31%
    Mulai

    Rp54.900

    Golden Flying Fish Wok Carbon Steel (Wajan)
    Deskripsi:
    Wajan Carbon Steel – Golden Flying Fish. Diproduksi di Indonesia dengan material Carbon steel. Wajan Carbon cocok untuk memasak dengan efek rasa Char atau Smokey (seperti Kwetiaw Goreng dan Chinese Food). Semakin sering dipakai, permukaan carbon akan berubah menjadi hitam dan menjadi semakin anti lengket. Di awal pemakaian, Wajan Carbon harus di seasoning dulu agar tidak lengket. Jika di seasoning dengan benar, wajan akan menjadi non stick / tidak lengket. Wajan Carbon Steel ini mempunyai kelebihan: – Panas lebih merata – Menjadi makin anti lengket jika sering dipakai memasak – Tidak berkerak dan mudah dibersihkan dengan pemakaian berulang akan semakin baik. – Lebih ringan, lebih kuat, serta tahan lama. – Tidak menimbulkan reaksi kimia berbahaya pada makanan. Wajan Carbon steel cocok untuk restoran atau pedagang makanan yang rutin memasak karena semakin sering dipakai, permukaan akan semakin licin dan anti lengket. Disarankan untuk sering memakai wajan ini untuk menghindari karat. Spesifikasi Produk: – Merek: Golden Flying Fish – Model: Wajan Carbon Steel – Bahan: Carbon Steel
  12. ORIS Timbangan Duduk Digital
    Mulai

    Rp1.699.900

    ORIS Timbangan Duduk Digital
    Deskripsi:
    - 1 sisi LCD- Price Computng Scale
    atribut:
    • Display: LCD
    • Power Supply: AC/DC
  13. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  14. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  15. Hannochs Miniature Circuit Breaker 1P (MCB)
    31%
    Mulai

    Rp32.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
  16. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  17. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  18. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp879.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  19. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  20. Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB)
    Mulai

    Rp88.900

    Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB)
    atribut:
    • Electric Current (A): 25
    • Number Of Poles (P): 1
Daftar Harga burner control Terbaru November 2026
SIEMENS Burner ControlsRp30.999.900
AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Gas)Rp15.999.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Shinfuji Burner Thermometer For SmokerRp169.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900
Oxford Precision Food Safety Infrared ThermometerRp2.199.900
Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)Rp18.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
KRISBOW Termometer Food GradeRp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)